GLOVES CMRCL GRD 4X PAD PLM M/9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CMRCL GRD 4X PAD PLM M/9

MATERIAL4X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG4P29-009
  • Mfr. Model # CG4P29-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Commercial grade padded palm - Material4X(R). Light knuckle protection - Material4X(R) padded top of knuckle for abrasion protection. Material4X(R) - reinforced fingertips and thumb for added durability.

Technical Specs

  • Size Medium
  • Colour Moss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list