GLOVES CMRCL GRD 4X IMPCT PRO XL/11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CMRCL GRD 4X IMPCT PRO XL/11

MATERIAL4X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG4M29-011
  • Mfr. Model # CG4M29-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs

Product Details

Commercial grade impact pro -Material4X(R). Impact protection - molded rubber design adds knuckle protection. Padded palm - extremely durable Material4X(R) palm and finger panels for comfort and protection.

Technical Specs

  • Colour Moss
  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list