Skip Content
GLOVES CLD RESIST SPLIT LTHR FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CLD RESIST SPLIT LTHR FOAM

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON74-212-00
  • Mfr. Model # 74-212-00
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Cut Gunn
  • Colour Gray, Blue/Black/Red Lines
  • Item Cold Resistant Gloves, Split Leather Fitters
  • Length 10.75"
  • Size One Size
  • Lining Red Foam
  • Cuff Safety
  • Palm Material Split Leather
  • Coating Material Split Leather
  • Back Material Cotton Canvas
  • Palm Construction Full Leather Palm
  • Knuckle Padding Material Split Leather
  • Thumb Style Wing
  • Finger Style Full
  • Finger Material Leather/Cotton Canvass
  • Thumb Material Split Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list