Skip Content
GLOVES CHORE NITRILE S BLUE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CHORE NITRILE S BLUE PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RA96
  • Mfr. Model # 3RA96
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
  • Colour Blue
  • Item Chore Gloves
  • Lining Cotton Interlock
  • Cuff Slip-On
  • Thumb Style Straight
  • Standards EN388 3111
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 1
  • Insulated No
  • Suggested Use Environment Dry
  • Glove Length 8-3/4"
  • ANSI Cut Grams Greater Than 200
  • Glove Size Small
  • Glove Coating Coverage Full
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list