GLOVES CHORE COTTON M WHITE/RUSSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CHORE COTTON M WHITE/RUSSET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NHA3
  • Mfr. Model # 4NHA3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour White/Russet
  • Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
  • Item Chore Gloves
  • Cuff Slip-On
  • Resists Abrasions
  • Lining Cotton
  • Thumb Style Wing
  • Glove Length 10"
  • Glove Coating Material Nitrile
  • Insulated No
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list