Discontinued with Replacement
GLOVES CHORE COTTON L WHITE/RUSSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CHORE COTTON L WHITE/RUSSET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NHA4
  • Mfr. Model # 4NHA4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
GLOVES CHORE NITRILE L BLUE PR

Your Price: NA

Technical Specs

  • Application Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
  • Colour White/Russet
  • Item Chore Gloves
  • Cuff Slip-On
  • Lining Cotton
  • Thumb Style Wing
  • Resists Abrasions
  • Insulated No
  • Glove Size Large
  • Glove Length 10"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list