Discontinued with Replacement
GLOVES CG30 IMPACT PRO BLK XXL/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CG30 IMPACT PRO BLK XXL/12

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG30-75-012
  • Mfr. Model # CG30-75-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
IMPACT MECHANICS GLOVE BLACK/BRWN 2XL PR

Your Price: NA

Product Details

Commercial grade impact pro gloves. Conplete hand protection. Flexible molded rubber ribbing forms a flexible exoskeleton to protect the back of the hand. Extra palm protection. Double density palm padding relieves vulnerable pressure points. Black in colour. Size: XX-Large.

Technical Specs

  • Colour Black
  • Knuckle Padding Material Flexible Molded Rubber
  • Item Anti-Vibration Gloves
  • Palm Material Synthetic Leather
  • Cuff Slip-On
  • Closure Type Hook-and-Loop
  • Palm Construction Foam Padding
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list