GLOVES,CARBON-X,LEVEL 5,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,CARBON-X,LEVEL 5,XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCXG-L5-012
  • Mfr. Model # CXG-L5-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.5 lbs

Product Details

Short cuff design. Features a sturdy Carbon-X(R) lined genuine leather palm. Back of the hand is covered with two layers of heavy Carbon-X(R) stretch knit fire retardant material. Back of hand features high-density accordion knuckle padding. Hook and loop wrist closure. Arc rating 41.4. Size 12.

Technical Specs

  • Size 12
  • Palm Material Leather
  • Cuff Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list