GLOVES,CARBON-X,LEVEL 10,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,CARBON-X,LEVEL 10,MD

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCXG-L10-009
  • Mfr. Model # CXG-L10-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2444
  • Shipping Weight 0.5 lbs

Product Details

Gauntlet long cuff protection. Features a sturdy Carbon-X(R) lined genuine leather palm. Back of the hand is covered with three layers of Carbon-X(R) stretch knit fire retardent material and high-density knuckle protection. Arc rating 22.2. Size 9.

Technical Specs

  • Size 9
  • Palm Material Leather
  • Cuff Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list