GLOVES CARBON X 6IN GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CARBON X 6IN GAUNTLET

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG96-1-9210MED
  • Mfr. Model # 96-1-9210MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.46 lbs

Product Details

Carbonx(R) glove with 6 inch gauntlet cuff, size medium.

Technical Specs

  • Item Glove CarbonX(R) with 6" Gauntlet Cuff
  • Size Medium
  • Cuff Gauntlet
  • Palm Material Leather
  • Knuckle Padding Material HPPE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list