Skip Content
GLOVES CARBON X 5IN SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CARBON X 5IN SLEEVE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG96-1-9205SML
  • Mfr. Model # 96-1-9205SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.65 lbs

Product Details

Carbonx(R) FR gloves, 5 inch integrated sleeve, mechanics, size small.

Technical Specs

  • Size Small
  • Item Glove CarbonX(R) 5" Integrated Sleeve
  • Palm Material Leather
  • Knuckle Padding Material HPPE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list