Skip Content
GLOVES CARBON X 5IN GAUNT KNUCKLE P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CARBON X 5IN GAUNT KNUCKLE P

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG96-1-9215MED
  • Mfr. Model # 96-1-9215MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.7 lbs

Product Details

Carbonx(R) FR gloves, extreme tactical with 5 inch gauntlet cuff, mechanics, size medium.

Technical Specs

  • Size Medium
  • Item Glove CarbonX(R) Extreme Tactical with 5" Gauntlet Cuff
  • Cuff Gauntlet
  • Palm Material Leather

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list