GLOVES CANVAS POLY/COTTON L WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CANVAS POLY/COTTON L WHITE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6AF50
  • Mfr. Model # 6AF50
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application General Work & Wet Applications
  • Colour White
  • Item Canvas Gloves
  • Material Polyester/ Cotton
  • Cuff Knit
  • Thumb Style Straight
  • Fabric Weight 10 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list