Skip Content
GLOVES BUTYL/UNLI 30MIL 14IN SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BUTYL/UNLI 30MIL 14IN SMOOTH

BEST BUTYL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM878-8
  • Mfr. Model # 878-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

14 inch black 25 mil unsupported butyl rubber smooth finish, rolled cuff.

Technical Specs

  • Size 8/M
  • Lining Unlined Butyl Rubber
  • Thickness 25 mil
  • Application Chemical Industry / Acid Components, Police and Army, Chemical Industry / Acetone and Ketone Components
  • Finish Smooth
  • Colour Black
  • Item Gloves
  • Length 14"
  • Material Butyl
  • Cuff Rolled
  • Resists Highest Permeation, Ketones, Alcohols, Nerve Agents
  • Standards EN388 - 2003, EN 374-2 - 2003, EN 374-3 - 2003
  • Special Features Lower Allergy Risks, Wrist Well Protected, Low-Soil Colour, A Thin, Light Glove With a "Second Skin" Feel
  • Supported / Unsupported Unsupported
  • Glove Texture Location Smooth
  • Glove Length 14"
  • Glove Thickness 30.00 mil
  • Glove Color Family Black
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list