GLOVES BUTYL ROUGH HAND SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES BUTYL ROUGH HAND SZ 10

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONB131R10
  • Mfr. Model # B131R10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Gloves, butyl rubber, chemical resistant, ideal for use ketones and esters, grip-saf finish, size 10.

Technical Specs

  • Application Chemical, Manufacturing, Military, Municipal Services
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Rolled Bead
  • Special Features Flexible and Sensitive, Curved Finger and Hand Design, Available With Grip Saf Palm
  • Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
  • Standards Meeting the Requirements of MIL-DTL-43976D
  • Lining None
  • Supported / Unsupported Unsupported
  • Glove Length 11"
  • Glove Color Family Black
  • Glove Size 10
  • Chemical Resistant Glove Material Butyl
  • Glove Thickness 13.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list