Skip Content
GLOVES BUTYL 16MIL 11IN SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BUTYL 16MIL 11IN SZ 8

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONB161-8
  • Mfr. Model # B161-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Chemical Resistant Gloves
  • Application Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found In Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found In Laboratories and The Manufacture of Man Made Fibers
  • Colour Black
  • Special Features Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
  • Cuff Rolled Bead
  • Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
  • Supported / Unsupported Unsupported
  • Standards Meeting the requirements of MIL-DTL-43976D
  • Glove Length 11"
  • Glove Size 8
  • Glove Texture Location Smooth
  • Glove Thickness 16.00 mil
  • Glove Color Family Black
  • Chemical Resistant Glove Material Butyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list