GLOVES BUTOFLEX 14 UNLINED SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES BUTOFLEX 14 UNLINED SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA651317
  • Mfr. Model # 651317
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Formulating Paints, Varnishes, Resins and Inks: Sampling Chemicals: Handling and Repackaging Chemicals
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Rolled
  • Resists Methanol, Acetone, Acetonitrile, Ethyl Acetate, Caustic Soda, Sulphuric Acid And Gases
  • Standards CE EUR. CAT. 3, EN388 0111
  • Lining Unlined
  • Glove Length 14"
  • Glove Color Family Black
  • Glove Size 7
  • Glove Texture Location Fingers Only
  • Chemical Resistant Glove Material Butyl
  • Glove Thickness 25.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list