Skip Content
GLOVES BUTOFLEX 14 LINED SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BUTOFLEX 14 LINED SZ 10

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA650310
  • Mfr. Model # 650310
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Pinked
  • Special Features Contoured Fingers
  • Resists Acids, Ketones, Esters, Amine Derivatives
  • Supported / Unsupported Supported
  • Lining Knit
  • Standards CE-0334
  • Glove Length 14"
  • Glove Color Family Black
  • Glove Size 10
  • Chemical Resistant Glove Material Butyl
  • Glove Thickness 20.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list