Skip Content
GLOVES BUBBLE LEATHER DRIVER LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BUBBLE LEATHER DRIVER LGE

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOBG650L
  • Mfr. Model # BG650L
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.35 lbs

Product Details

Impacto(TM) gloves, full leather driver's glove, size large.

Technical Specs

  • Item Anti-Vibration Air Glove Leather
  • Features Patented Anti Vibration Air Technology in Palm, Fingers and Thumb, All Leather, Driver Style, Elasticized Cuff, Used With Vibrating Tools Such as Jackhammers, Grinders and Sanders
  • Cuff Elastic
  • Standards EN 420 : 2003, EN 388 : 2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819 : 1996, CE
  • Closure Type Elastic
  • Palm Material Leather
  • Palm Construction Leather
  • Finger Style Full
  • Colour Tan
  • Hand Right/Left

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list