GLOVES BRICKLAYER N/S GRIPTEK PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES BRICKLAYER N/S GRIPTEK PALM

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG03419
  • Mfr. Model # 03419
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Griptek non-slip palm, waterproof cowhide leather on back of thumb and fourchettes, back steadfast Black Diamond(R) rubber on cotton, straight thumb, polyfleece lining, nylon strap with buckle on back and a drawstring cuff closure with cord lock.

Technical Specs

  • Size One Size
  • Item Winter Lined Size XX-Large
  • Closure Type Snug
  • Lining Fleece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list