Skip Content
GLOVES BLURITE PLUS EXAM PF LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BLURITE PLUS EXAM PF LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON986
  • Mfr. Model # 986
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Nitrile Disposable Glove
  • Colour Dark Blue
  • Application Automotive, Beauty, Cosmetology, Dental, Hygienics, Electronics, Fishery, Aquaculture, Food and Beverage Processing, Food Service, Hospitality, Industrial, Manufacturing, Medical Examination, Printing, Veterinary
  • Length 9.5"
  • Cuff Beaded
  • Size Large
  • Material Nitrile
  • Grade A
  • Standards CFIA, MDL
  • Color Family Blue
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Special Features Accelerator-Free to Reduce Risks of Type IV Allergic Reactions, Chemo Tested, Flexibility Eases Hand Fatigue, Compliant for Contact with Food
  • Lining N/A
  • Resists Chemicals
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list