Skip Content
GLOVES BLURITE NITRILE EXAM LP SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BLURITE NITRILE EXAM LP SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON929
  • Mfr. Model # 929
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Application Automotive, Dental Hygienics, Fishery Aquaculture, Food Preparation, Food and Beverage Processing, Food Service, Industrial, Manufacturing, Laboratory, Clinical, Medical, Examination, Pharmaceutical, Printing, Veterinary
  • Colour Blue
  • Item Disposable Gloves
  • Material Nitrile
  • Length 9.5"
  • Size Small
  • Grade A
  • Cuff Beaded
  • Special Features Reduces Hand Fatigue, Tears Off During Donning Where Pinhole is Present
  • Standards CFIA
  • Color Family Blue
  • Powdered/Powder Free Powdered
  • Sold As Box
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size Small
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List