Skip Content
GLOVES BLURITE NITRILE EXAM LP LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BLURITE NITRILE EXAM LP LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON949
  • Mfr. Model # 949
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Blue
  • Application Automotive, Dental Hygienics, Fishery Aquaculture, Food Preparation, Food and Beverage Processing, Food Service, Industrial, Manufacturing, Laboratory, Clinical, Medical, Examination, Pharmaceutical, Printing, Veterinary
  • Item Disposable Gloves
  • Length 9.5"
  • Material Nitrile
  • Size Large
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Special Features Reduces Hand Fatigue, Tears Off During Donning Where Pinhole is Present
  • Sold As Box
  • Color Family Blue
  • Powdered/Powder Free Powdered
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Finish Type Textured
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Large
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List