GLOVES,BLUE,NITRILE,PREMIUM,BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,PREMIUM,BOX

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6015XXL
  • Mfr. Model # 6015XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 18.2 lbs

Technical Specs

  • Item Gloves
  • Length 9-1/2"
  • Colour Blue
  • Material Nitrile
  • Application Janitorial, Nursing Home Care, Painting
  • Size XX - Large
  • Cuff Rolled
  • Grade Premium
  • Colour Family Blue
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.50 mil
  • Glove Finish Type Textured
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list