GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6012XL
  • Mfr. Model # 6012XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.9 lbs

Technical Specs

  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Colour Blue
  • Item Gloves
  • Lining Unlined
  • Metal Detectable No
  • Cuff Rolled
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 6.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 12"
  • Glove Size X-Large
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 8.50 mil
  • Cuff Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list