GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6012M
  • Mfr. Model # 6012M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Item Gloves
  • Colour Blue
  • Lining Unlined
  • Cuff Rolled
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 6.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 12"
  • Glove Size Medium
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Material Nitrile
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 8.50 mil
  • Cuff Thickness 5.00 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list