Skip Content
GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6012L
  • Mfr. Model # 6012L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • Item Gloves
  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Colour Blue
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 6.00 mil
  • Aloe Inner Surface No
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 12"
  • Glove Size Large
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 8.50 mil
  • Glove Texture Location Palm and Fingers
  • Cuff Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list