GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010M
  • Mfr. Model # 6010M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Gloves
  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Colour Blue
  • Cuff Rolled
  • Metal Detectable No
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 4.50 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list