GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010L
  • Mfr. Model # 6010L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 16.45 lbs

Technical Specs

  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Colour Blue
  • Item Gloves
  • Cuff Rolled
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Latex Content Latex Free
  • Palm Thickness 4.50 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Large
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list