Skip Content
GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010EXL
  • Mfr. Model # 6010EXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Colour Blue
  • Item Gloves
  • Length 9-1/2"
  • Material Nitrile
  • Size X - Large
  • Cuff Rolled
  • Grade Medical
  • Metal Detectable No
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Colour Family Blue
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Palm Thickness 3.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list