Skip Content
GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010ES
  • Mfr. Model # 6010ES
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.03 lbs

Technical Specs

  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Colour Blue
  • Length 9-1/2"
  • Item Gloves
  • Material Nitrile
  • Size Small
  • Cuff Rolled
  • Lining Unlined
  • Grade Medical
  • Metal Detectable No
  • Colour Family Blue
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Palm Thickness 3.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Size Small
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list