GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010EM
  • Mfr. Model # 6010EM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.71 lbs

Technical Specs

  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Item Gloves
  • Length 9-1/2"
  • Colour Blue
  • Material Nitrile
  • Size Medium
  • Cuff Rolled
  • Grade Medical
  • Colour Family Blue
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Metal Detectable No
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list