GLOVES,BLUE,NITRILE,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6010EL
  • Mfr. Model # 6010EL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.32 lbs

Technical Specs

  • Colour Blue
  • Application Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian
  • Material Nitrile
  • Item Gloves
  • Length 9-1/2"
  • Size Large
  • Grade Medical
  • Cuff Rolled
  • Lining Unlined
  • Colour Family Blue
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Glove Finish Type Smooth
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Glove Size Large
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list