Skip Content
GLOVES,BLUE,NITRILE,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6004XL
  • Mfr. Model # 6004XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.98 lbs

Technical Specs

  • Colour Blue
  • Item Gloves
  • Application Janitorial, Nursing Home Care, Painting, Canning
  • Cuff Rolled
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Grade Industrial
  • Glove Size X-Large
  • Disposable Glove Material Nitrile
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 9.50 mil
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
  • Cuff Thickness 7.00 mil
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list