Skip Content
GLOVES,BLUE,NITRILE,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,BLUE,NITRILE,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6004S
  • Mfr. Model # 6004S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.9 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting, Canning
  • Colour Blue
  • Item Gloves
  • Cuff Rolled
  • Metal Detectable No
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fully
  • Finger Thickness 9.50 mil
  • Cuff Thickness 7.00 mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List