GLOVES,BLUE,NITRILE,INDUSTRIAL,BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,INDUSTRIAL,BOX

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6002S
  • Mfr. Model # 6002S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Gloves
  • Application Janitorial, Nursing Home Care, Painting, Canning
  • Colour Blue
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Powdered/Powder Free Powdered
  • Palm Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Glove Size Small
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Industrial
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list