Skip Content
GLOVES,BLUE,NITRILE,INDUSTRIAL,BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,BLUE,NITRILE,INDUSTRIAL,BOX

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6002L
  • Mfr. Model # 6002L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Colour Blue
  • Application Janitorial, Nursing Home Care, Painting, Canning
  • Item Gloves
  • Cuff Rolled
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Metal Detectable No
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 4.00 mil
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Large
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list