GLOVES,BLUE,NITRILE,INDUSTRIAL,BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,INDUSTRIAL,BOX

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6001XS
  • Mfr. Model # 6001XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2396
  • Shipping Weight 1.09 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting, Canning, Food Service
  • Colour Blue
  • Item Gloves
  • Cuff Rolled
  • Lining Unlined
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Glove Size X-Small
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 6.50 mil
  • Cuff Thickness 3.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list