GLOVES,BLUE,NITRILE,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLUE,NITRILE,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF60011S
  • Mfr. Model # 60011S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2395
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Gloves
  • Application Janitorial, Nursing Home Care, Painting, Canning
  • Colour Blue
  • Cuff Rolled
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9"
  • Glove Size Small
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list