Skip Content
GLOVES,BLUE,LATEX,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,BLUE,LATEX,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5280PB
  • Mfr. Model # 5280PB
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2406
  • Shipping Weight 21.53 lbs

Technical Specs

  • Application Canning, Janitorial, Lab Tech, Poultry Processing
  • Colour Blue
  • Item Gloves
  • Length 12"
  • Material Latex
  • Size Medium
  • Lining Flocked
  • Color Family Blue
  • Metal Detectable No
  • Grade Industrial
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Palm Thickness 18.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Hand-Specific
  • Cuff Scallop
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Latex
  • Glove Length 12"
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list