Skip Content
GLOVES BLUE-GRIP LL-301 8-8-1/2 LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES BLUE-GRIP LL-301 8-8-1/2 LG

BLUE-GRIP LL-301

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA301428
  • Mfr. Model # 301428
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Blue-Grip(TM) Gloves. Unique etched surface provides a non-slip grip even on hard-to-grasp materials. Heavy-gauge rubber gives excellent mechanical and chemical protection, high cut resistance and tear strength. In compliance with 21 CFR, 170-199. Size: Large.

Technical Specs

  • Colour Blue
  • Lining Knit
  • Item Chemical Resistant Gloves
  • Application Food Processing, Handling Frozen Food, Hot Containers, Agricultural Chemicals, Glass Handling, Maintenance
  • Special Features Coating is Firmly Bonded to a Reinforcing, Heavy-Duty, Stretch-Flex Lining
  • Resists Acids, Bases, Disinfectant, Ketonic Solvents and Detergents
  • Standards Compliance With 21 Cfr, Parts 170-199
  • Supported / Unsupported Supported
  • Glove Texture Location Smooth
  • Glove Color Family Blue
  • Glove Size 8
  • Glove Length 12"
  • Cuff Pinked
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Thickness 45.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list