Skip Content
GLOVES,BLACK,NITRILE,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,BLACK,NITRILE,ECONOMY

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6060S
  • Mfr. Model # 6060S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting, Automotive, Food
  • Item Gloves
  • Colour Black
  • Material Nitrile
  • Length 9"
  • Size Small
  • Cuff Rolled
  • Grade Economy
  • Lining Unlined
  • Metal Detectable No
  • Color Family Blacks
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Disposable Glove Material Nitrile
  • Glove Length 9"
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list