GLOVES,BLACK,NEOPRENE,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,BLACK,NEOPRENE,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5435S
  • Mfr. Model # 5435S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Black
  • Length 12"
  • Item Gloves
  • Application Agriculture, Automotive, Canning, Construction, Farming, Fisheries, Laboratory Technician, Petrochemical Industries, Plumbing, Poultry Processing, Oil And Gas Industry,
  • Material Neoprene
  • Grade Industrial
  • Size Small
  • Colour Family Blacks
  • Lining Flocked
  • Metal Detectable No
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Hand-Specific
  • Cuff Straight
  • Glove Size Small
  • Disposable Glove Material Neoprene
  • Disposable Glove Grade Industrial
  • Glove Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list