Skip Content
GLOVES,BLACK,LATEX,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES,BLACK,LATEX,INDUSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF554423L
  • Mfr. Model # 554423L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.28 lbs

Technical Specs

  • Application Agriculture, Automotive, Canning, Material Handling, Plumbing, Sanitation,
  • Colour Black
  • Item Gloves
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Contains Latex
  • Powdered/Powder Free Powder Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Hand-Specific
  • Cuff Straight
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Grade Industrial
  • Glove Size Large
  • Glove Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list