Skip Content
GLOVES BARRIER CHEM RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES BARRIER CHEM RESIST

BARRIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL2-100-9
  • Mfr. Model # 2-100-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2413
  • Shipping Weight 0.05 lbs

Product Details

Chemical resistant barrier(R) gloves- non-woven liner that absorbes persperation making the gloves comfortable especially for extended periods. Flat Film 2.5 mil, size 9.

Technical Specs

  • Item Gloves
  • Cuff Gauntlet
  • Resists Chemical
  • Lining Non-Woven Liner
  • Glove Size 9
  • Glove Thickness 2.50 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list