GLOVES BAMBOO KNIT CRINKL LATEX PLM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES BAMBOO KNIT CRINKL LATEX PLM

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-277-7
  • Mfr. Model # 99-1-277-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2422
  • Shipping Weight 0.4 lbs

Product Details

Seamless 13 gauge bamboo knit liner. 100% biodegradable. Bamboo is a sustainable resource. It is the world's fastest growing plant and is so hardy that it requires no pest control or growth stimulation. It is hypoallergenic and makes for one of the most c

Technical Specs

  • Size Small
  • Gauge 13
  • Item Synthetic Gloves
  • Lining Bamboo
  • Coating Material Crinkle Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list