Skip Content
GLOVES ARAMID SHELLW/CUT  SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ARAMID SHELLW/CUT SZ 9

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX9003-9
  • Mfr. Model # 9003-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Cut & puncture resistant, knit shell, palm coated glove, size 9. Very high cut resistance, ISEA level 5 in palm and fingers. Puncture protection on the palm from wires, metal and glass. High comfort and dexterity, Machine washable and Coated palm for grip

Technical Specs

  • Item Glove, Cut & Puncture Resistant, Knit Shell, Palm Coated
  • Size 9
  • Application Glass Handling, Assembly, Maintenance And Use Of Cutting Tools
  • Colour Gray/Black
  • Cut Clute
  • Cuff Safety
  • Standards ISEA/CE
  • Palm Material Cotton Knit Shell with Polyurethane
  • Lining High-Performance Polyethylene/SuperFabric(R)
  • Coating Material Polyurethane
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Coating Coverage Palm
  • ANSI/ISEA Puncture Level 3
  • Finger Material Cotton Shell
  • Finger Style Full
  • Puncture Resistant Yes
  • Glove Size Large
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Glove Coating Material Polyurethane
  • Glove Cut Clute

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List