Skip Content
GLOVES ARAMID SHELLW/CUT  SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ARAMID SHELLW/CUT SZ 8

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX9003-8
  • Mfr. Model # 9003-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Cut & puncture resistant, knit shell, palm coated glove, size 8. Very high cut resistance, ISEA level 5 in palm and fingers. Puncture protection on the palm from wires, metal and glass. High comfort and dexterity, Machine washable and Coated palm for grip

Technical Specs

  • Item Glove, Cut & Puncture Resistant, Knit Shell, Palm Coated
  • Application Glass Handling, Assembly, Maintenance And Use Of Cutting Tools
  • Colour Gray/Black
  • Cuff Safety
  • Standards ISEA/CE
  • Palm Material Cotton Knit Shell with Polyurethane
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Finger Material Cotton Shell
  • Finger Style Full
  • Glove Size Medium
  • Puncture Resistant Yes
  • Abrasion Resistant No
  • Glove Cut Clute
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list