GLOVES ARAMID SHELL W/CUT + PUNCT R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES ARAMID SHELL W/CUT + PUNCT R

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX9003-11
  • Mfr. Model # 9003-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Cut & puncture resistant, knit shell, palm coated glove, size 11. Very high cut resistance, ISEA level 5 in palm and fingers. Puncture protection on the palm from wires, metal and glass. High comfort and dexterity, Machine washable and Coated palm for gri

Technical Specs

  • Item Glove, Cut & Puncture Resistant, Knit Shell, Palm Coated
  • Application Glass Handling, Assembly, Maintenance And Use Of Cutting Tools
  • Colour Gray/Black
  • Cuff Safety
  • ANSI/ISEA Cut Level 5
  • Palm Material Cotton Knit Shell with Polyurethane
  • Standards ISEA/CE
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • Finger Material Cotton Shell
  • Finger Style Full
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size 2X-Large
  • Glove Cut Clute
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list