GLOVES ANTI-VIBRATION XL BLACK PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ANTI-VIBRATION XL BLACK PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4HDK4
  • Mfr. Model # 4HDK4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Anti-Vibration Gloves
  • Features Gloves were Designed with a Patented Air Bubble(TM) Technology Covering the Palm, Fingers and Thumb to Help Resist Vibration, An Adjustable Wrist Tab Creates a Custom, Snug Fit
  • Colour Black
  • Cuff Shirred
  • Standards EN388, EN420
  • Closure Type Hook and Loop
  • Finger Style Full
  • Palm Construction Synthetic Suede Leather
  • Palm Material Synthetic Suede Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list